Motion
SAF540G

NTN
SAF540G

SAF540G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #00576556
MFR #SAF540G
List Price$8,079.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF540G

SAF540G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #00576556
MFR #SAF540G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,079.17/each for your price

Overview

Mfr description
SAF540G HOUSING W/STABILIZING RING ONLY

Specifications

  • Housing Construction
    Split
  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Compatible Bearing Type
    Spherical Roller
  • Harmonization Code
    8483.30.8020
  • Manufacturer Upc Number
    4547359655476
  • Locking Device
    Adapter Mounted
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text