Motion
SAF 540

SKF
SAF 540

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576557
MFR #SAF 540
Price$7,301.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 540

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576557
MFR #SAF 540

Mfr description
SAF 540 X 7-3/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,301.74/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in
  • Base Width
    8 in
  • Bolt Center To Center Length
    25.0000 in
  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Overall Height  
    16.5000 in
  • Overall Length  
    29.5000 in
  • Overall Width  
    11.2500 in
  • Weight
    296.96 lbs

Details

  • Compatible Bearing Series Part Num
    22240CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 159 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)