Motion
HAY4544USAF708TT

DODGE
HAY4544USAF708TT

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576561
MFR #HAY4544USAF708TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HAY4544USAF708TT

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576561
MFR #HAY4544USAF708TT

Mfr description
HAY4544USAF708TT HSG ASSY 035560
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Bolt Center To Center Length
    27.8750 in
  • Bore Diameter
    7.5000 in
  • Compatible Bore Diameter
    7.5000 in
  • Overall Height  
    18.8750 in
  • Overall Length  
    32.7500 in
  • Overall Width  
    12.2969 in
  • Weight
    586.3 lbs

Details

  • Compatible Bearing Series Part Num
    22244KC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) 76-TT-708 Triple-Tect Seals
  • Manufacturer Catalog Number
    035560
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    USAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)