Specifications
Dimensions
- Base To Bore Centerline9.5000 in
- Bolt Center To Center Length26.3125 in
- Compatible Bore Diameter7.5000 in
- Overall Length32.7500 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)