Overview
Mfr description
SAF 610 X 1-11/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter1.6875 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22310 CCK/W33
- Bolt Center To Center Length7.7500 in to 9.0000 in
- Bolt Size5/8 in
- Weight19.21 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data