Motion
PLB6931R02

LINK-BELT
PLB6931R02

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576605
MFR #PLB6931R02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6931R02

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576605
MFR #PLB6931R02

Mfr description
PLB6931R02 HOUSING P-LB6931R-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    4.7500 in
  • Bolt Center To Center Length
    8.1250 in to 9.5000 in
  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Overall Height  
    6.3125 in
  • Overall Length  
    11.0000 in
  • Overall Width  
    4.7500 in
  • Weight
    23 lbs

Details

  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    6900
  • Standards Met
    ANSI/ABMA STD 11-1990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)