Motion
PLB6935R02 2 3/16 HOUSING & SEALS

LINK-BELT
PLB6935R02 2 3/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576618
MFR #PLB6935R02 2 3/16 HOUSING & SEALS
Price$4,761.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6935R02 2 3/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #00576618
MFR #PLB6935R02 2 3/16 HOUSING & SEALS

Mfr description
PLB6935R02 HOUSING P-LB6935R-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,761.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Weight
    32 lbs

Details

  • Additional Details
    Metal Triple Ring Seals
  • Bearing Number
    PLB6935R02
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Harmonization Code
    8483308020
  • Housing Construction
    Two-Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mounted
  • Manufacturer Catalog Number
    PLB6935R02
  • Manufacturer Upc Number
    662327118396
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Ring
  • Seal Type
    Triple Ring
  • Sealing Type
    Triple Ring
  • Series
    PLB6900
  • Shaft Attachment
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327118396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)