Motion
SAF 613

SKF
SAF 613

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576621
MFR #SAF 613
Price$760.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 613

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576621
MFR #SAF 613

Mfr description
SAF 613 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$760.65/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    2.1875 in, 2.2500 in
  • Overall Height  
    6.5938 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    8.2500 in
  • Weight
    30.84 lbs

Details

  • Compatible Bearing Series Part Num
    1313 EK, 22313 EK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)