Motion
SAF 615

SKF
SAF 615

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576632
MFR #SAF 615
Price$1,106.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 615

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576632
MFR #SAF 615

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,106.47/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    11.0000 in
  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Overall Height  
    7.5625 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    8.6875 in
  • Weight
    37.34 lbs

Details

  • Compatible Bearing Series Part Num
    1315 K, 22315 EK, C2315 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 37 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670459

Overview

Mfr description
SAF 615 X 2-7/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text