Motion
SAF 616 X 2-3/4

SKF
SAF 616 X 2-3/4

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576648
MFR #SAF 616 X 2-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 616 X 2-3/4

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576648
MFR #SAF 616 X 2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAF 616 X 2-3/4 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.7500 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22316 CCK/W33
  • Bolt Center To Center Length
    10.6250 in to 12.6250 in
  • Bolt Size
    3/4 in
  • Manufacturer Upc Number
    7316576670480
  • Weight
    48.6 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text