Motion
SAF 617 X 2-15/16

TIMKEN
SAF 617 X 2-15/16

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576656
MFR #SAF 617 X 2-15/16
Price$1,395.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 617 X 2-15/16

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576656
MFR #SAF 617 X 2-15/16

Mfr description
SAF 617 X 2-15/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6250 in to 13.1250 in
  • Bolt Size
    7/8 in
  • Compatible Bore Diameter
    2.9375 in
  • Overall Height  
    8.6875 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    6.6250 in
  • Weight
    64 lbs

Details

  • Compatible Bearing Series Part Num
    22317 KCJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796037335
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796037335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)