Motion
SAF 618 X 3-3/16

TIMKEN
SAF 618 X 3-3/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576667
MFR #SAF 618 X 3-3/16
Price$1,963.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 618 X 3-3/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576667
MFR #SAF 618 X 3-3/16

Mfr description
SAF 618 X 3-3/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,963.82/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.7500 in
  • Bolt Center To Center Length
    12.0000 in to 13.5000 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    3.1875 in
  • Overall Height  
    9.1875 in
  • Overall Length  
    15.5000 in
  • Overall Width  
    7.0000 in
  • Weight
    70 lbs

Details

  • Compatible Bearing Series Part Num
    22318 KCJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796037380
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796037380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)