Motion
SAF 620

TIMKEN
SAF 620

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576678
MFR #SAF 620
Your Price$1,652.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 620

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576678
MFR #SAF 620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,652.12/each(List $2,065.15)

Overview

Mfr description
SAF 620 X 3-7/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.3125 in, 3.3750 in, 3.4375 in, 3.5000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LER 102 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22320 K
  • Bolt Center To Center Length
    14.5000 in
  • Base Width
    4-3/4 in
  • UPC_NO
    087796037427
  • Weight
    84 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text