Motion
SAF 620 X 3-1/2

SKF
SAF 620 X 3-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576684
MFR #SAF 620 X 3-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 620 X 3-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576684
MFR #SAF 620 X 3-1/2

Mfr description
SAF 620X3.1/2 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Bolt Center To Center Length
    13.2500 to 14.5000 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    3.5000 in
  • Overall Height  
    10.1875 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    7.3125 in

Details

  • Compatible Bearing Series Part Num
    22320 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316576800467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)