Motion
SAF 622

SKF
SAF 622

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576698
MFR #SAF 622
Price$2,083.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 622

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576698
MFR #SAF 622

Mfr description
SAF 622 X 3-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,083.05/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-1/4 in
  • Bolt Center To Center Length
    2.5000 in
  • Bore Diameter
    4.0000 in
  • Compatible Bore Diameter
    4.0000 in
  • Overall Height  
    11.3125 in
  • Overall Length  
    3.2500 in
  • Overall Width  
    10.7500 in
  • Weight
    106.92 lbs

Details

  • Compatible Bearing Series Part Num
    1322 K, 22322 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 109 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)