Specifications
Dimensions
- Base To Bore Centerline6.0000 in
- Bolt Center To Center Length14.6250 in to 16.0000 in
- Bolt Size7/8 in
- Compatible Bore Diameter4.0000 in
- Overall Height11.3125 in
- Overall Length18.3750 in
- Overall Width8.1250 in
Details
- Compatible Bearing Series Part Num22322 CCK/W33
- Compatible Bearing TypeSpherical Roller
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
Overview
Mfr description
SAF 622 X 4 HSG