Motion
SAF 630

SKF
SAF 630

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576746
MFR #SAF 630
Your Price$4,648.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 630

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576746
MFR #SAF 630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,648.63/each(List $5,810.78)

Overview

Mfr description
SAF 630 X 5-3/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.1875 in, 5.2500 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LOR 125 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22330CCK/W33
  • Bolt Center To Center Length
    23.6250 in
  • Base Width
    7-1/8 in
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576670572
  • Weight
    222.67 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text