Motion
SAF 634 X 5-15/16

TIMKEN
SAF 634 X 5-15/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576765
MFR #SAF 634 X 5-15/16
Price$7,887.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 634 X 5-15/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576765
MFR #SAF 634 X 5-15/16

Mfr description
SAF 634 X 5-15/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,887.85/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in
  • Bolt Center To Center Length
    22.5000 in to 25.0000 in
  • Bolt Size
    1-1/4 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Height  
    17.1875 in
  • Overall Length  
    29.5000 in
  • Overall Width  
    10.8125 in
  • Weight
    485 lbs

Details

  • Compatible Bearing Series Part Num
    22334 KCJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796037717
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796037717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)