Motion
SAF 048K HSG

SKF
SAF 048K HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576779
MFR #SAF 048K HSG
Price$10,035.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 048K HSG

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576779
MFR #SAF 048K HSG

Mfr description
SAF 048 K X 8-7/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,035.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in
  • Bolt Center To Center Length
    22.5000 to 25.0000 in
  • Compatible Bore Diameter
    8.4375 in, 8.5000 in, 8.9375 in
  • Overall Height  
    16.5000 in
  • Overall Length  
    29.5000 in
  • Overall Width  
    11.2500 in
  • Weight
    374 lbs

Details

  • Compatible Bearing Series Part Num
    23048CCK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316576669866
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    7316576669866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)