Motion
SAF 048 KAX8.15/16

SKF
SAF 048 KAX8.15/16

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576790
MFR #SAF 048 KAX8.15/16
Price$10,035.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 048 KAX8.15/16

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576790
MFR #SAF 048 KAX8.15/16

Mfr description
SAF 048 KA X 8-15/16 HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,035.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in
  • Bolt Center To Center Length
    23.7500 in
  • Bore Diameter
    8.9375 in
  • Compatible Bore Diameter
    8.9375 in
  • Overall Height  
    16.5000 in
  • Overall Length  
    29.5000 in
  • Overall Width  
    11.2500 in
  • Weight
    396.83 lbs

Details

  • Compatible Bearing Series Part Num
    23048 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 552 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    7316576669859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)