Motion
SAF 052 KAX9.1/2

SKF
SAF 052 KAX9.1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576801
MFR #SAF 052 KAX9.1/2
Your Price$11,420.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 052 KAX9.1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576801
MFR #SAF 052 KAX9.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,420.68/each(List $12,902.80)

Overview

Mfr description
SAF 052 K X 9-1/2 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    9.5000 in
  • Bore Diameter
    9.5000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Includes
    (2) LOR 178 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    23052 CCK/W33
  • Bolt Center To Center Length
    24.7500 to 27.8750 in
  • UPC_NO
    7316576670077
  • Weight
    385.81 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text