Overview
Mfr description
SAF 056 X 10 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter10.0000 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num23056 CACK/W33
- Bolt Center To Center Length26.2500 in to 29.5000 in
- Bolt Size1-1/2 in
- Manufacturer Upc Number662939011057
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data