Motion
SAF 056 KAX10.7/16

SKF
SAF 056 KAX10.7/16

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576815
MFR #SAF 056 KAX10.7/16
Price$12,599.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 056 KAX10.7/16

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576815
MFR #SAF 056 KAX10.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,599.51/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.8750 in
  • Bolt Center To Center Length
    27.8750 in
  • Bolt Size
    1-1/2 in
  • Compatible Bore Diameter
    10.4375 in
  • Overall Height  
    19.5000 in
  • Overall Length  
    34.2500 in
  • Overall Width  
    12.3750 in
  • Weight
    639.34 lbs

Details

  • Compatible Bearing Series Part Num
    23056 CACK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316577020253
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316577020253

Overview

Mfr description
SAF 056 KAX10.7/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text