Motion
SAF 056 KAX10.1/2

SKF
SAF 056 KAX10.1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576819
MFR #SAF 056 KAX10.1/2
Your Price$13,695.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 056 KAX10.1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576819
MFR #SAF 056 KAX10.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,695.12/each(List $15,749.39)

Overview

Mfr description
SAF 056 X 10-1/2 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    10.5000 in
  • Bore Diameter
    10.5000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Includes
    (2) LOR 519 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    23056 CACK/W33
  • Bolt Center To Center Length
    26.5000 to 29.5000 in
  • UPC_NO
    7316576670343
  • Weight
    639.34 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text