Motion
FSAF 312

SKF
FSAF 312

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576847
MFR #FSAF 312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 312

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576847
MFR #FSAF 312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSAF 312 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.2500 in
  • Bore Diameter
    2.2500 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    1312 E, 22312 E
  • Bolt Center To Center Length
    9.6250 in
  • Base Width
    3-1/8 in
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316577081377
  • Weight
    24.08 lbs
  • Series
    FSAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text