Motion
FSAF 314

SKF
FSAF 314

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576856
MFR #FSAF 314
Price$870.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 314

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576856
MFR #FSAF 314

Mfr description
FSAF 314 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$870.28/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Bore Diameter
    2.6250 in
  • Compatible Bore Diameter
    2.6250 in
  • Overall Height  
    7.3750 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    5.3750 in
  • Weight
    32.36 lbs

Details

  • Compatible Bearing Series Part Num
    1314, 22314 E
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576663550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)