Motion
FSAF 317

TIMKEN
FSAF 317

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576870
MFR #FSAF 317
Price$1,750.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSAF 317

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576870
MFR #FSAF 317

Mfr description
FSAF 317 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,750.10/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    8.6875 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    6.0000 in
  • Weight
    63 lbs

Details

  • Compatible Bearing Series Part Num
    22317 CJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796039285
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796039285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)