Motion
FSAF 515 X 2-1/2

TIMKEN
FSAF 515 X 2-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576877
MFR #FSAF 515 X 2-1/2
Price$568.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSAF 515 X 2-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576877
MFR #FSAF 515 X 2-1/2

Mfr description
FSAF 515 X 2 1/2 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.28/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.6250 in to 9.6250 in
  • Bolt Size
    1/2 in
  • Compatible Bore Diameter
    2.5000 in
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width  
    4.7500 in
  • Weight
    26 lbs

Details

  • Compatible Bearing Series Part Num
    22215 KCJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796039292
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796039292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)