Motion
FSAF 515

SKF
FSAF 515

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576884
MFR #FSAF 515
Price$490.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 515

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576884
MFR #FSAF 515

Mfr description
FSAF 515 X 2-7/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    9.6250 in
  • Bore Diameter
    2.5000 in
  • Compatible Bore Diameter
    2.5000 in
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width  
    4.8125 in
  • Weight
    21.75 lbs

Details

  • Compatible Bearing Series Part Num
    1215 K, 22215 EK, C2215 EK
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LOR 37 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576663598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)