Motion
PLB6843FR02 2 11/16 HOUSING & SEALS

LINK-BELT
PLB6843FR02 2 11/16 HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576893
MFR #PLB6843FR02 2 11/16 HOUSING & SEALS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6843FR02 2 11/16 HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576893
MFR #PLB6843FR02 2 11/16 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB6843FR02 HOUSING P-LB6843FR-02

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.6875 in
  • Bore Diameter
    2.6875 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22216LBKC3
  • Bolt Center To Center Length
    11.0000 in
  • Base Width
    3-1/2 in
  • UPC_NO
    662327117009
  • Weight
    37.18 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text