Motion
FSAF 517

TIMKEN
FSAF 517

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576913
MFR #FSAF 517
Your Price$723.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSAF 517

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576913
MFR #FSAF 517

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$723.44/each(List $895.62)

Overview

Mfr description
FSAF 517 X 2-15/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LER 53 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22217K
  • Bolt Center To Center Length
    11.0000 in
  • Base Width
    3-1/2 in
  • UPC_NO
    087796039339
  • Weight
    34 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text