Motion
PLB6847FD802 2 15/16 HOUSING & SEALS

LINK-BELT
PLB6847FD802 2 15/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00576914
MFR #PLB6847FD802 2 15/16 HOUSING & SEALS
Your Price$2,117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6847FD802 2 15/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00576914
MFR #PLB6847FD802 2 15/16 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,117.16/each(List $2,646.45)

Overview

Mfr description
PLB6847FD802 HOUSING P-LB6847FD8-02

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.8750 to 11 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    6-3/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.3750 in
  • Seal Type
    Independently Flushable
  • Radial Dynamic Load Capacity
    58500 lbf
  • Radial Static Load Capacity
    73500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22217LB
  • Weight
    38.02 lbs
  • Max Rpm
    3250 rpm
  • UPC_NO
    662327117160
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought