Motion
FSAF 517X3

SKF
FSAF 517X3

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576921
MFR #FSAF 517X3
Your Price$693.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 517X3

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576921
MFR #FSAF 517X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$693.74/each(List $832.49)

Overview

Mfr description
FSAF 517 X 3 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.0000 in
  • Bore Diameter
    3.0000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LOR 54 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    1217 K, 22217 EK, C2217 EK
  • Bolt Center To Center Length
    11.0000 in
  • Base Width
    3-1/2 in
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576663659
  • Weight
    26.71 lbs
  • Series
    FSAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text