Motion
HAY4518USAF303TT

DODGE
HAY4518USAF303TT

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576925
MFR #HAY4518USAF303TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HAY4518USAF303TT

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576925
MFR #HAY4518USAF303TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    11.6250 in
  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.6250 in
  • Overall Width  
    6.1563 in
  • Weight
    47.45 lbs

Details

  • Compatible Bearing Series Part Num
    22218KC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) 34-TT-303 Triple-Tect Seals
  • Manufacturer Catalog Number
    044208
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    USAF

Overview

Mfr description
HAY4518USAF303TT HSG ASSY 044208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text