Motion
FSAF 518

TIMKEN
FSAF 518

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576931
MFR #FSAF 518
Price$979.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSAF 518

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576931
MFR #FSAF 518

Mfr description
FSAF 518 X 3-3/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.30/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    11.6250 in
  • Compatible Bore Diameter
    3.0625 in, 3.1250 in, 3.1875 in, 3.2500 in
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    6.2500 in
  • Weight
    41 lbs

Details

  • Compatible Bearing Series Part Num
    22218K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    (2) LER 69 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAF
  • UPC_NO
    087796039438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)