Motion
FSAF 518 X 3-1/4

SKF
FSAF 518 X 3-1/4

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576933
MFR #FSAF 518 X 3-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 518 X 3-1/4

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00576933
MFR #FSAF 518 X 3-1/4

Mfr description
FSAF 518 X 3-1/4 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    10.3750 in to 11.6250 in
  • Bolt Size
    5/8 in
  • Compatible Bore Diameter
    3.2500 in
  • Overall Height  
    7.5625 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    5.8750 in
  • Weight
    33.44 lbs

Details

  • Compatible Bearing Series Part Num
    22218 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316577020932
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)