Motion
PLB6855FD8 3 7/16 PBLK RLR BRG

LINK-BELT
PLB6855FD8 3 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Cast Iron Housing Material
MI ITEM #00576954
MFR #PLB6855FD8 3 7/16 PBLK RLR BRG
Your Price$5,364.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6855FD8 3 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Cast Iron Housing Material
MI ITEM #00576954
MFR #PLB6855FD8 3 7/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,364.38/each(List $6,437.26)

Overview

Mfr description
PLB6855FD8 PILLOWBLK P-LB6855FD8

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Taconite
  • Weight
    95 lbs
  • Manufacturer Upc Number
    662327117481
  • UPC_NO
    662327117481
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text