Motion
FSAF 611

SKF
FSAF 611

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576957
MFR #FSAF 611
Price$786.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 611

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576957
MFR #FSAF 611

Mfr description
FSAF 611 X 1-15/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.74/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    9.5000 in
  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Overall Height  
    6.1875 in
  • Overall Length  
    11.0000 in
  • Overall Width  
    7.7500 in
  • Weight
    22.9 lbs

Details

  • Compatible Bearing Series Part Num
    1311 EK, 22311 EK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576663710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)