Overview
Mfr description
SAFS 218 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter4.1250 in
- Base To Bore Centerline
- Housing MaterialCast Steel
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22218 CC/W33
- Bolt Center To Center Length10.3750 to 11.6250 in
- Bolt Size3/4 in
- Manufacturer Upc Number7316576670657
- UPC_NO7316576670657
- Weight49.64 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data