Specifications
Dimensions
- Base To Bore Centerline8.2500 in
- Bolt Center To Center Length22.5000 to 25.0000 in
- Bolt Size1-1/4 in
- Compatible Bore Diameter8.5000 in
- Overall Height16.5000 in
- Overall Length29.5000 in
- Overall Width11.2500 in
Details
- Compatible Bearing Series Part Num23048 CCK/W33
- Compatible Bearing TypeSpherical Roller
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Manufacturer Upc Number7316577021335
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- UPC_NO7316577021335
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)