Motion
SAFS 220

SKF
SAFS 220

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577015
MFR #SAFS 220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 220

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577015
MFR #SAFS 220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFS 220 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.8125 in
  • Bore Diameter
    3.8125 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22220 E
  • Bolt Center To Center Length
    13.1250 in
  • Base Width
    4-3/8 in
  • Standards Met
    ASTM A27 Grade 65-35
  • UPC_NO
    7316571243870
  • Weight
    62.9 lbs
  • Series
    SAFS
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text