Motion
SAFS 048KA X 9

SKF
SAFS 048KA X 9

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
Mi Item #00577021
MFR #SAFS 048KA X 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 048KA X 9

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
Mi Item #00577021
MFR #SAFS 048KA X 9

Mfr description
SAFS 048KA X 9" HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    8.2500 in
  • Bolt Center To Center Length
    22.5000 to 25.0000 in
  • Bolt Size
    1-1/4 in
  • Compatible Bore Diameter
    9.0000 in
  • Overall Height  
    16.5000 in
  • Overall Length  
    29.5000 in
  • Overall Width  
    11.2500 in
  • Weight
    485.03 lbs

Details

  • Compatible Bearing Series Part Num
    23048 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    7316576671142
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316576671142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)