Motion
SAFS 224

SKF
SAFS 224

Pillow Block Housing - Split Construction, Steel
Mi Item #00577024
MFR #SAFS 224
Price$4,280.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 224

Pillow Block Housing - Split Construction, Steel
Mi Item #00577024
MFR #SAFS 224

Mfr description
SAFS 224 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,280.16/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    4.5625 in
  • Compatible Bore Diameter
    4.5625 in
  • Overall Height  
    10.1250 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    10.0000 in
  • Weight
    95.92 lbs

Details

  • Compatible Bearing Series Part Num
    22224 E
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • Standards Met
    ASTM A27 Grade 65-35
  • UPC_NO
    7316576670824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)