Motion
SAFS 056KA X 10

SKF
SAFS 056KA X 10

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
Mi Item #00577031
MFR #SAFS 056KA X 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 056KA X 10

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
Mi Item #00577031
MFR #SAFS 056KA X 10

Mfr description
SAFS 056KA X 10" HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    9.8750 in
  • Bolt Center To Center Length
    26.2500 to 29.5000 in
  • Bolt Size
    1-1/2 in
  • Compatible Bore Diameter
    10.0000 in
  • Overall Height  
    19.5000 in
  • Overall Length  
    34.2500 in
  • Overall Width  
    12.3750 in

Details

  • Compatible Bearing Series Part Num
    23056 CACK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    7316576671487
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316576671487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)