Motion
SAFS 228

SKF
SAFS 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577034
MFR #SAFS 228
Your Price$6,252.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577034
MFR #SAFS 228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,252.92/each(List $7,064.40)

Overview

Mfr description
SAFS 228 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.3125 in
  • Bore Diameter
    5.3125 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22228CC/W33
  • Bolt Center To Center Length
    17.3750 in
  • Base Width
    5-7/8 in
  • Standards Met
    ASTM A27 Grade 65-35
  • UPC_NO
    7316576671036
  • Weight
    143.3 lbs
  • Series
    SAFS
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text