Motion
SAFS 228

TIMKEN
SAFS 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577035
MFR #SAFS 228
Price$7,599.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFS 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577035
MFR #SAFS 228

Mfr description
SAFS 228 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,599.09/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    16.0000 to 17.1250 in
  • Bolt Size
    1 in
  • Compatible Bore Diameter
    6.2500 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.7500 in
  • Weight
    118 lbs

Details

  • Compatible Bearing Series Part Num
    22228 CJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    087796038110
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796038110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)