Motion
SAFS 234

SKF
SAFS 234

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577048
MFR #SAFS 234
Price$10,280.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 234

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577048
MFR #SAFS 234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,280.50/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.0625 in
  • Base Width
    6-3/4 in
  • Bolt Center To Center Length
    21.6250 in
  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Overall Height  
    14.1875 in
  • Overall Length  
    24.7500 in
  • Overall Width  
    9.6250 in
  • Weight
    242.51 lbs

Details

  • Compatible Bearing Series Part Num
    22234CC/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • Standards Met
    ASTM A27 Grade 65-35
  • UPC_NO
    7316577081414

Overview

Mfr description
SAFS 234 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text