Motion
SAFS 236

SKF
SAFS 236

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577053
MFR #SAFS 236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 236

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577053
MFR #SAFS 236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFS 236 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    7.8125 in
  • Base To Bore Centerline
  • Housing Material
    Cast Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22236 CC/W33
  • Bolt Center To Center Length
    20.8750 in to 23.6250 in
  • Bolt Size
    1 in
  • Manufacturer Upc Number
    7316576671067
  • Weight
    319.67 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text