Motion
SHAY2510-SAFS-207TT SAFS

DODGE
SHAY2510-SAFS-207TT SAFS

Pillow Block Roller Bearing - Steel Housing Material
Mi Item #00577108
MFR #SHAY2510-SAFS-207TT SAFS
Price$2,240.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SHAY2510-SAFS-207TT SAFS

Pillow Block Roller Bearing - Steel Housing Material
Mi Item #00577108
MFR #SHAY2510-SAFS-207TT SAFS

Mfr description
SHAY2510-SAFS-207TT SAFS HSG ASSY 041916
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,240.91/each

Specifications

Dimensions

  • Weight
    26 lbs

Details

  • Additional Details
    Part requires assembly or additional machining
  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    041916
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Series
    SAFS
  • Standards Met
    EAR99
  • Type
    SAFS Split Housing
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)