Overview
Mfr description
SAFS 516 X 2-11/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter2.6875 in
- Base To Bore Centerline
- Housing MaterialCast Steel
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22216 CCK/W33
- Bolt Center To Center Length9.6250 in to 11.0000 in
- Bolt Size3/4 in
- Manufacturer Upc Number737533031477
- Weight37 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data